Skip Content

TP
SPEEDAIRE

3/4" Air Cylinder Bore Dia. with 5" Stroke Stainless Steel , Nose and Pivot Mounted Air Cylinder

  • Item # 5TRE5
  • My Part #
  • Mfr. Model # 5TRE5
  • Catalog Page # N/A
  • Catalog Group # D8447
  • UNSPSC # 27131701
Round Air Cylin,3/4InBore,5InStroke close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Cylinder
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 3/4"
  • Stroke 5"
  • Air Cylinder Type Round Body
  • Air Cylinder Mount Nose and Pivot
  • Body Material Stainless Steel
  • Port Size 1/8" FNPT
  • Single Acting/Double Acting Double Acting
  • Cushion Type None
  • Temp. Range 32 Degrees to 160 Degrees F
  • Cylinder Type Round Non-Repairable
  • Overall Length 5.53"
  • Bore Dia. 3/4"
  • Mount Nose and Pivot
  • Piston Material Aluminum
  • Finish Silver
  • End Cap Material Delrin
  • Piston Rod Material Stainless Steel
  • Magnetic Piston No
  • Tube Material Stainless Steel
  • Nose Mount Thread 5/8"-18
  • Rod Dia. 0.25"
  • Rod Thread Size 1/4-28 UNF
  • Rod Thread Length 0.50"
  • Pivot Hole Dia. 0.251"
  • Features Delrin Head and Cap, Non Switch Ready
  • Max. Pressure 100 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.