TP
SPEEDAIRE

3/4" Air Cylinder Bore Dia. with 9" Stroke Aluminum , Side Tapped/Sleeve Nut Mounted Air Cylinder

  • Item # 5PEH6
  • My Part #
  • Mfr. Model # 5PEH6
  • Catalog Page # 2546
  • Catalog Group # D8112
  • UNSPSC # 27131701
3/4" Air Cylinder Bore Dia. with 9" Stroke Aluminum , Side Tapped/Sleeve Nut Mounted Air Cylinder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This NFPA square-head tie rod aluminum cylinder is designed with a replaceable rod gland and fully adjustable cushion to allow a full range of NFPA MS4 interchangeable mounting configurations. 4 internal-threaded sleeve nuts recessed in the head and 4 tapped holes in the cap permit direct mounting. 3/4" and 1-1/8" bores are noncushioned and nonmagnetic. 1-1/2" to 6" bores are cushioned and magnetic.

View More

Technical Specs

  • Item Air Cylinder
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 3/4"
  • Stroke 9"
  • Air Cylinder Type NFPA
  • Air Cylinder Mount Side Tapped/Sleeve Nut
  • Body Material Aluminum
  • Port Size 1/8" NPT
  • Single Acting/Double Acting Double Acting
  • Temp. Range -20 Degrees to 200 Degrees F
  • Cylinder Type NFPA
  • Overall Length 12-1/4"
  • Bore Dia. 3/4"
  • Max. Load 66 lb.
  • Mount Side Tapped/Sleeve Nut
  • Piston Material Aluminum
  • Finish Silver and Black
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Steel
  • Magnetic Piston No
  • Tie Rod Material Steel
  • Tube Material Aluminum
  • Rod Dia. 5/16"
  • Rod Thread Size 1/4"-28
  • Rod Thread Length 5/8"
  • Standards NFPA
  • Features Square Head, Non-Magnetic, No Cushions
  • Max. Pressure 150 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.