Skip Content

TP
TM
SPEEDAIRE

25mm Air Cylinder Bore Dia. with 35mm Stroke Aluminum , Through Hole Mounted Air Cylinder

  • Item # 5VJL1
  • My Part #
  • Mfr. Model # CQMB25-35
  • Catalog Page # N/A
  • Catalog Group # D8797
  • UNSPSC # 27131701
Air Cylindr,Through Hole,70.5mm,Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.52 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Extruded Guided Compact Air Cylinders
• Max. operating pressure: 145 psi Min. operating pressure: 17 psi Operating temp. range: 14° to 140°F
Permanently lubricated cylinders have integrated guide rods that allow for 3- to 4-times the lateral load of a standard cylinder. Excellent nonrotating accuracy. Work pieces can be directly mounted. Optional piston magnet allows use with autoswitches. Cylinders include rubber bumpers.

View More

Technical Specs

  • Item Air Cylinder
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 25mm
  • Stroke 35mm
  • Air Cylinder Type Compact
  • Air Cylinder Mount Through Hole
  • Body Material Aluminum
  • Port Size M5 x 0.8"
  • Single Acting/Double Acting Double Acting
  • Cushion Type Rubber Bumper
  • Temp. Range 14 Degrees to 140 Degrees F
  • Overall Length 70.5mm
  • Piston Material Non-Magnetic
  • Finish Hard Coat Anodized
  • End Cap Material Aluminum
  • Piston Rod Material Stainless Steel
  • Magnetic Piston No
  • Tie Rod Material N
  • Tube Material Aluminum
  • Features Non-Rotating, Extruded Guides, Rubber Bumpers
  • Max. Pressure 145 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iraq, Iran, North Korea, Rwanda, Sudan, and Syria.


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.