ST
SPEEDAIRE

250 psi Intermediate Oil Removal Filter

  • Item # 4ZL31
  • My Part #
  • Mfr. Model # 4ZL31
  • Catalog Page # 2600
  • UNSPSC # 40161511
250 psi Intermediate Oil Removal Filter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $171.01 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a modular connector for easy removal and replacement. Includes a service life indicator. For maximum life, use in conjunction with a general purpose air line filter equipped with a 5-micron element. For Max. Flow, the CFM is measured at 100 psig with a saturated element (3 to 5 psig drop).

View More

Technical Specs

  • Item - Air Filters Oil Removal Filter
  • For Removal Of Oil,Oil Odor,Oil Vapor,Particles,Water
  • Filter Rating - Air Treatment 0.01 micron
  • Connection Size - Air Treatment 1/4" NPT
  • Max. Incoming Pressure - Air Treatment 250 psi
  • Max. Flow - Air Treatment 20 cfm
  • Bowl Material - Air Treatment Metal with Sight Glass
  • Size - Air Treatment Intermediate
  • Bowl Size - Air Treatment 3.5 oz.
  • Max. Temp. 150 Degrees F
  • Drain Port Size Will Fit 1/8-27 and 1/8-28 Pipe Thread
  • Drain Type 1/4" Turn
  • Overall Height 8.51"
  • Overall Width 2.68"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.