Skip Content

C3
SPEEDAIRE

25 ft. Air Hose, Pneumatic Hose Max. Pressure: 300 psi, Green

  • Item # 45RK72
  • My Part #
  • Mfr. Model # 45RK72
  • Catalog Page # 2529
  • UNSPSC # 40142002
25 ft. Air Hose, Pneumatic Hose Max. Pressure: 300 psi, Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $55.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.57 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SpeedaireĀ® multipurpose air hose is an engineered polymer blend material that permits use in environments where general-purpose PVC and rubber hoses may become too stiff. High-visibility green color.

View More

Technical Specs

  • Item Air Hose
  • Hose Media Air
  • Pneumatic Hose Inside Dia. 1/2"
  • Pneumatic Hose Max. Pressure 300 psi
  • Pneumatic Hose Length 25 ft.
  • Pneumatic Hose Fitting Size 3/8"
  • Pneumatic Hose Thread Type (M)NPT
  • Pneumatic Hose Temp. Range -40 Degrees to 190 Degrees F
  • Pneumatic Hose Color Green
  • Outside Dia. 0.812"
  • Coupled Assembly / Bulk Coupled Assembly
  • Safety Factor 4:1
  • Tube Material TPE
  • Cover Material TPE
  • Reinforcement Polyester Yarn
  • Coupling Material Brass
  • Meets RMA Class B
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.