TP
Grainger Choice Product
SPEEDAIRE

24VDC, 4-Way/3-PositionSolenoid Air Control Valve

  • Item # 3FFT8
  • My Part #
  • Mfr. Model # 3FFT8
  • Catalog Page # N/A
  • UNSPSC # 40141605
24VDC, 4-Way/3-PositionSolenoid Air Control Valve close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Valves~Solenoid Air Control Valves


$432.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov

Technical Specs

  • Item Solenoid Air Control Valve
  • Valve Ways and Positions 4-Way/3-Position
  • Voltage 24VDC
  • Center Position Closed
  • Valve Actuator / Return Solenoid / Solenoid
  • ISO Class 5599-2
  • Max. CFM - Valves 6
  • Operational Pressure Range 50 to 145 psi
  • NEMA Classification NEMA 4
  • Valve Vacuum Range 0 to 28" Hg
  • Body Style Base Mounted
  • Coefficient of Volume 5
  • Electrical Connections Plug-In
  • Shifting Technology Packed Spool
  • Power Consumption 2.7W
  • Ambient Temp. Range 5 Degrees to 120 Degrees F
  • Overall Height 4"
  • Overall Length 9-1/2"
  • Overall Width 2-3/4"
  • Standards CE, CSA, cUS, Meet ISO 1179
  • Pneumatic Valves Product Group Solenoid Air Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms