TP
Grainger Choice Product
SPEEDAIRE

24VDC, 4-Way/2-PositionSolenoid Air Control Valve

  • Item # 3FFE9
  • My Part #
  • Mfr. Model # 3FFE9
  • Catalog Page # N/A
  • UNSPSC # 40141605
24VDC, 4-Way/2-PositionSolenoid Air Control Valve close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Valves~Solenoid Air Control Valves


$127.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This air control valve is designed to be shifted by means of an electrical solenoid.

View More

Technical Specs

  • Item Solenoid Air Control Valve
  • Valve Ways and Positions 4-Way/2-Position
  • Voltage 24VDC
  • Valve Actuator / Return Solenoid Air Pilot / Solenoid Air Pilot
  • ISO Class 15407-2
  • Max. CFM - Valves 0.55
  • Operational Pressure Range 30 to 145 psi
  • NEMA Classification NEMA 4
  • Valve Vacuum Range 0 to 28" Hg
  • Body Style Base Mounted
  • Coefficient of Volume 0.55
  • Electrical Connections Plug-In
  • Shifting Technology Packed Spool
  • Power Consumption 1W
  • Ambient Temp. Range 5 Degrees to 120 Degrees F
  • Override Non-Locking Flush
  • Overall Height 1-3/4"
  • Overall Length 5"
  • Overall Width 1"
  • Standards CE, CSA, cUS, Meet ISO 1179
  • Pneumatic Valves Product Group Solenoid Air Control Valve
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products