TP
Grainger Choice Product
SPEEDAIRE

235 psi Standard Carbon Filter

  • Item # 35GN73
  • My Part #
  • Mfr. Model # 35GN73
  • Catalog Page # 2591
  • UNSPSC # 40161511
235 psi Standard Carbon Filter close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Compressed Air Treatment~Compressed Air Filters


$999.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 14.0 lbs.
Country of Origin Turkey Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Efficiently removes oil, oil vapor, particulates, water, and other contaminants. Filter uses a threaded post-mounted element. Not intended for removing carbon dioxide or carbon monoxide.

View More

Technical Specs

  • Item - Air Filters Carbon Filter
  • For Removal Of Odor, Oil Vapor
  • Filter Rating - Air Treatment 0.01 micron
  • Connection Size - Air Treatment 1-1/4" NPT
  • Max. Incoming Pressure - Air Treatment 235 psi
  • Max. Flow - Air Treatment 500 cfm
  • Bowl Material - Air Treatment Aluminum
  • Size - Air Treatment Standard
  • Max. Temp. 122 Degrees F
  • Drain Port Size 5/8"
  • Drain Type Float
  • Filter Media Carbon
  • Housing Material Aluminum
  • Overall Height 26"
  • Overall Width 9"
  • Includes Element
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products