Navigation Menu New

Access My Account, Order History, Lists and more here.

1NNF7 1NNF7 UNSPSC # 40151601

230VAC, 20 gal. Portable Electric Barrel Air Compressor

  • Item # 1NNF7
  • Mfr. Model # 1NNF7
  • UNSPSC # 40151601
  • Catalog Page # 2560 2560
Country of Origin China. Country of Origin is subject to change.

This Speedaire® portable electric barrel air compressor provides compressed air to help operate pneumatic tools and spray guns. A convenient handle and 2 wheels allow you to move compressor from job to job. Model comes with an ASME code tank, pressure regulator, and 2 pressure gauges.

Tap image to zoom.

Roll over image to zoom.

230VAC, 20 gal. Portable Electric Barrel Air Compressor

  • Item # 1NNF7
  • Mfr. Model # 1NNF7
  • UNSPSC # 40151601
  • Catalog Page # 2560 2560
Country of Origin China. Country of Origin is subject to change.

This Speedaire® portable electric barrel air compressor provides compressed air to help operate pneumatic tools and spray guns. A convenient handle and 2 wheels allow you to move compressor from job to job. Model comes with an ASME code tank, pressure regulator, and 2 pressure gauges.

Technical Specs

  • Lubrication Type - Air compressor Oil Lubricated
  • Item - Air Compressor Portable Air Compressor
  • HP - Air Compressor 3.0 hp
  • Input Voltage - Air Compressor 240V AC
  • Tank Style - Air Compressor Horizontal
  • Tank Size - Air Compressor 20 gal
  • Free Air CFM @ 90 PSI - Air Compressor 10.2
  • Weight - Air Compressor 165 lb
  • Free Air CFM @ Max. Pressure - Air Compressor 10.2
  • Max. Pressure - Air Compressor 135 psi
  • Full Load Amps 15.7
  • (F)NPT Outlet 1/4 in
  • Cylinder Material Cast Iron
  • Motor RPM 3,450 RPM
  • Motor Type Induction
  • Avg. Pump Life 5,000 hr
  • dBA @ 3 Feet 85.5
  • Standards CSA
  • Overall Length 33 in
  • Overall Width 19 1/2 in
  • Overall Height 31 in
  • Item Portable Electric Barrel Air Compressor

This Speedaire® portable electric barrel air compressor provides compressed air to help operate pneumatic tools and spray guns. A convenient handle and 2 wheels allow you to move compressor from job to job. Model comes with an ASME code tank, pressure regulator, and 2 pressure gauges.

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Back to Top