TP
SPEEDAIRE

200 psi Standard Oil Removal Filter

  • Item # 19RU31
  • My Part #
  • Mfr. Model # 19RU31
  • Catalog Page # 2599
  • UNSPSC # 40161505
200 psi Standard Oil Removal Filter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,730.66 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 363.0 lbs.
Country of Origin Turkey Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Delivers high quality compressed air and is suitable for harsh operating conditions. Eliminator removes oil-mist, water, and particle carryover (1 micron) from piston or oil-flooded rotary compressors. Model helps protect systems against slugs of oil and compressor separator failure. Features a low pressure drop (0.5 psi/0.03 bar) and a maximum oil aerosol content of 0.5 ppm.

View More

Technical Specs

  • Item - Air Filters Oil Removal Filter
  • For Removal Of Oil,Oil Vapor,Particles,Water
  • Filter Rating - Air Treatment 0.01 micron
  • Connection Size - Air Treatment 2" Flange
  • Max. Incoming Pressure - Air Treatment 200 psi
  • Max. Flow - Air Treatment 300 cfm
  • Bowl Material - Air Treatment Steel
  • Size - Air Treatment Standard
  • Max. Temp. 176 Degrees F
  • Drain Port Size 1/2"
  • Drain Type Automatic
  • Filter Media Micro glass
  • Housing Material Steel
  • Overall Height 39.00"
  • Overall Width 20"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.