TP
Grainger Choice Product
SPEEDAIRE

200 psi Standard General Purpose Filter

  • Item # 19RU26
  • My Part #
  • Mfr. Model # 19RU26
  • Catalog Page # N/A
  • UNSPSC # 40161505
200 psi Standard General Purpose Filter close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $15,063.75 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 822.8 lbs.
Country of Origin Turkey Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Air Filters General Purpose Filter
  • For Removal Of Oil,Oil Vapor,Particles,Water
  • Filter Rating - Air Treatment 1 micron
  • Connection Size - Air Treatment 6" Flange
  • Max. Incoming Pressure - Air Treatment 200 psi
  • Max. Flow - Air Treatment 6500 cfm
  • Bowl Material - Air Treatment Steel
  • Size - Air Treatment Standard
  • Max. Temp. 176 Degrees F
  • Drain Port Size 1/2"
  • Drain Type Automatic
  • Filter Media Micro glass
  • Housing Material Steel
  • Overall Height 53.00"
  • Overall Width 29"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.