Skip Content

ST
TM
SPEEDAIRE

20,000 rpm Free Speed Angle Air Grinder, 0.25 HP

  • Item # 12V738
  • My Part #
  • Mfr. Model # 12V738
  • Catalog Page # 2565
  • UNSPSC # 27131511
Air Die Grinder,Angle,20,000 rpm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.55 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Speedaire angle die grinder is designed for cleaning tire molding, porting, and general high-speed polishing and grinding in confined areas. #N/A

View More

Technical Specs

  • Item Air Grinder
  • Grinder Orientation Angle
  • Free Speed 20,000 rpm
  • HP 0.25 HP
  • Duty Industrial
  • Average CFM @ 15 Second Run Time 3.50
  • CFM @ Full Load 15.0
  • Air Inlet 1/4" NPT
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 5-1/4"
  • Handle Material ACC
  • Variable Speed No
  • Exhaust Rear
  • Throttle Safety Lever
  • Includes (2) Collet Wrenches
  • Grinder Type Right Angle
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.