Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
SPEEDAIRE

2.45" x 2.68" x 8.15" Intermediate Series Modular Air Line Lubricator

  • Item# 4ZL79
  • Mfr. Model# 4ZL79
  • Catalog Page# 2662
  • UNSPSC# 27131604
2.45" x 2.68" x 8.15" Intermediate Series Modular Air Line Lubricator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $53.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lubricator maintains a constant oil-to-air density over a wide range of flow. Provides lubrication for multiple pneumatic tools/devices. An integral flow sensor provides proportional control. Comes equipped with a red 360° sight/feed dome. For the Max. Flow, the CFM is based on 90 psig inlet and 5 psig pressure drop.

• Modular connector allows easy removal and swap out
• Up to 50-ft. pipe runs
Note: Polycarbonate bowls are not recommended for use in atmospheres containing chemicals such as acetone, benzene, carbon tetrachloride, ethylene dichloride, gasoline, toluene, andor air compressor systems using synthetic fire-resistant lubricants.

View More

Technical Specs

  • Item Modular Air Line Lubricator
  • Series Intermediate
  • Bowl Material Polycarbonate with Steel Guard
  • Pipe Size 1/4" NPT
  • Max. Flow 60 cfm
  • Max. Pressure 150 psi
  • Body Material Aluminum
  • Max. Temp. 125 Degrees F
  • Bowl Size 3.5 oz.
  • Adjustment Type Screwdriver
  • Oil Feed Type Micromist
  • Sight Dome Included Yes
  • Dome Material Transparent Nylon
  • Max. Pipe Run 50 ft.
  • Drain Included Yes
  • Overall Height 8.15"
  • Overall Length 2.45"
  • Overall Width 2.68"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.