Skip Content

TP
TM
SPEEDAIRE

2-1/2" Air Cylinder Bore Dia. with 18-1/2" Stroke Stainless Steel , Rear Flange Mounted Air Cylinder

  • Item # 5PEW6
  • My Part #
  • Mfr. Model # 5PEW6
  • Catalog Page # N/A
  • Catalog Group # D8251
  • UNSPSC # 27131701
Air Cylinder,24.375 In. L,Stanless Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,093.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.51 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Cylinder
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Bore Dia. 2-1/2"
  • Stroke 18-1/2"
  • Air Cylinder Mount Rear Flange
  • Port Size 3/8" NPT
  • Cushion Type Adjustable
  • Cylinder Type NFPA
  • Overall Length 24.375"
  • Max. Load 1,227 lb.
  • Mount Rear Flange
  • Finish Silver
  • End Cap Material Stainless Steel
  • Magnetic Piston No
  • Tube Material Stainless Steel
  • Rod Thread Size 1/2"-20
  • Standards NFPA
  • Max. Pressure 250 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.