ST
SPEEDAIRE

2.0 HP, 115/230VAC, 20 gal. Portable Electric Air Compressor Combo with Accessories, 135 psi

  • Item # 7DW87
  • My Part #
  • Mfr. Model # 7DW87
  • Catalog Page # N/A
  • UNSPSC # 40151601
2.0 HP, 115/230VAC, 20 gal. Portable Electric Air Compressor Combo with Accessories, 135 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,143.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 177.505 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Lubrication Type - Air compressor Oil Lubricated
  • Item - Air Compressor Portable Air Compressor
  • HP - Air Compressor 2.00
  • Input Voltage - Air Compressor 120VAC, 240VAC
  • Tank Style - Air Compressor Horizontal
  • Tank Size - Air Compressor 20 gal.
  • Free Air CFM @ 90 PSI - Air Compressor 5.50
  • Weight - Air Compressor 148 lb.
  • Free Air CFM @ Max. Pressure - Air Compressor 5.50
  • Max. Pressure - Air Compressor 135 psi
  • Full Load Amps 15.7/7.8
  • (F)NPT Outlet 1/4"
  • Cylinder Material Cast Iron
  • Motor RPM 3450
  • Motor Type Induction
  • Avg. Pump Life 5,000 hr.
  • dBA @ 3 Feet 82.0
  • Overall Length 33"
  • Overall Width 19-1/2"
  • Overall Height 31"
  • Includes (1) 1NNF6 Air Compressor, (1) 21AA50 Air Impact Wrench, (1) 12V738 Air Die Grinder, (1) 2TEH2 Air Gun, (1) 3JT68 Multipurpose Air Hose, (1) 30E685 Coupler Body, (1) 30E696 Coupler Plug, (1) 30E692 Coupler Body, (3) 30E703 Coupler Plug, (1) 1WG50 Specialty Blended Lubricant
  • Item Portable Electric Air Compressor Combo with Accessories
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.