Navigation Menu New

Access My Account, Order History, Lists and more here.

52YM09 52YM09 UNSPSC # 40151601

2.0 HP, 120/240VAC, 15 gal. Portable Electric Air Compressor, 135 psi

  • Item # 52YM09
  • Mfr. Model # 52YM09
  • UNSPSC # 40151601
  • Catalog Page # 2560 2560
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

2.0 HP, 120/240VAC, 15 gal. Portable Electric Air Compressor, 135 psi

  • Item # 52YM09
  • Mfr. Model # 52YM09
  • UNSPSC # 40151601
  • Catalog Page # 2560 2560
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Lubrication Type - Air compressor Oil Lubricated
  • Item - Air Compressor Portable Air Compressor
  • HP - Air Compressor 2.0 hp
  • Input Voltage - Air Compressor 120V AC, 240V AC
  • Tank Style - Air Compressor Horizontal
  • Tank Size - Air Compressor 15 gal
  • Free Air CFM @ 90 PSI - Air Compressor 5.5
  • Weight - Air Compressor 136 lb
  • Free Air CFM @ Max. Pressure - Air Compressor 4.9
  • Max. Pressure - Air Compressor 135 psi
  • Full Load Amps 15.0
  • (F)NPT Outlet 1/4 in
  • Cylinder Material Steel
  • Motor RPM 3,450 RPM
  • Motor Type Induction ODP
  • Avg. Pump Life 5,000 hr
  • dBA @ 3 Feet 82
  • Standards ASME
  • Overall Length 32 1/2 in
  • Overall Width 19 1/2 in
  • Overall Height 29 1/2 in
  • Includes Handle, Oil, Pressure Switch, Regulator, Wheels
  • Item Portable Electric Air Compressor
Back to Top