Skip Content

ST
SPEEDAIRE

Industrial Duty Air Needle Scaler; 2-3/64" Stroke with 2500 Blows Per Minute

  • Item # 12V730
  • My Part #
  • Mfr. Model # 12V730
  • Catalog Page # 2510
  • UNSPSC # 27131504
Air Needle Scaler,2500 BPM,Pistol close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $327.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 11.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General duty needle scalers are ideal for rust removal, scale, paint, and weld flux. They are used to clean a wide variety of irregular surfaces. Ideal for use in shipyards, metal fabrication shops, refineries, foundries, and construction jobs.

View More

Technical Specs

  • Item - Air Needle Scalers Air Needle Scaler
  • Body Style - Air Tools Pistol
  • Duty Cycle - Air Tools Industrial Duty
  • Stroke Length 2-3/64"
  • Blows per Minute - Air Tools 2500
  • Air Inlet Size - Air Tools 1/4" NPT
  • Average CFM @ 15 Second Run Time 5.00
  • CFM @ Full Load 10.0
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Overall Length 18-1/8"
  • Housing Lock Needle
  • Throttle Lever
  • Standards ISO8662-14, ISO15744
  • Includes (28) Needles
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.