Skip Content

C3
TM
SPEEDAIRE

150 psi Miniature Pneumatic Oil Filter

  • Item# 4ZL16
  • Mfr. Model# 4ZL16
  • Catalog Page# 3253
  • UNSPSC# 40161511
150 psi Miniature Pneumatic Oil Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $40.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a modular connector for easy removal and replacement. For maximum life, use in conjunction with a general purpose air line filter equipped with a 5-micron element. For Max. Flow, the CFM is measured at 100 psig with a saturated element (3 to 5 psig drop).
Note: Polycarbonate bowls are not recommended for use in atmospheres containing chemicals such as acetone, benzene, carbon tetrachloride, ethylene dichloride, gasoline, toluene, andor air compressor systems using synthetic fire-resistant lubricants.

View More

Technical Specs

  • Item Pneumatic Oil Filter
  • Size Miniature
  • Pipe Size 1/8" NPT
  • Max. Flow 6 cfm
  • Filter Rating 0.01 Microns
  • Max. Pressure 150 psi
  • Max. Temp. 125 Degrees F
  • Bowl Size 1 oz.
  • Bowl Material Polycarbonate
  • Overall Height 4.25"
  • Overall Width 1.63"
  • Drain Type Manual
  • Drain Port Size 1/8" Male Pipe Thread
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.