C3
SPEEDAIRE

150 CFM Compressed Air Dryer, For 40HP Maximum Air Compressor, 232 psi

  • Item # 48YP22
  • My Part #
  • Mfr. Model # 48YP22
  • Catalog Page # 2596
  • UNSPSC # 23201202
150 CFM Compressed Air Dryer, For 40HP Maximum Air Compressor, 232 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,695.51 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 187.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SpeedaireĀ® Refrigerated Air Dryer help easily provide continuoous duty to your compressed air supply line. Refrigerated compressed air dryers work by cooling the air that enters the compressor, helping the water vapor in the air to condensate and drain out. Providing dry air can help protect your pneumatic piping, tools, and equipment. Unit features On/Off switch and dew point indicator. Includes electric timer drain with Y strainer.

View More

Technical Specs

  • Item - Refrigerated Air Dryers Refrigerated Compressed Air Dryer
  • Max. Flow - Air Treatment 150 cfm
  • Max. Air Compressor HP 40
  • Max. Inlet Temp. - Air Treatment 120 Degrees F
  • ISO Class - Air Treatment 5
  • Input Voltage - Air Treatment 230VAC
  • Phase - Air Treatment 1
  • Connection Size - Air Treatment 1" NPT
  • Max. Incoming Pressure - Air Treatment 232 psi
  • Dew Point 38 Degrees F
  • Full Load Amps 5.2
  • Power 0.91kW
  • Max. Ambient Temp. 110 Degrees F
  • Refrigerant R-407C
  • Finish Powder Coated
  • Bracket Kit No
  • Heat Exchanger Material 304 Stainless Steel
  • Overall Height 24"
  • Overall Width 14"
  • Overall Depth 35"
  • Features On/Off Switch, Dew Point Indicator
  • Includes Electric Timer Drain with Y Strainer
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.