Skip Content

DV
SPEEDAIRE

12mm Air Cylinder Bore Dia. with 30mm Stroke Aluminum , Through Hole Mounted Air Cylinder

  • Item # 4KE48
  • My Part #
  • Mfr. Model # 4KE48
  • Catalog Page # N/A
  • Catalog Group # D8856
  • UNSPSC # 27131701
12mm Air Cylinder Bore Dia. with 30mm Stroke Aluminum , Through Hole Mounted Air Cylinder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Air Cylinders

Product Details

This aluminum, double-acting cylinder is designed for compact, space-saving applications. It provides easy dimensional interchanges with other brands of square compact cylinders. Features magnetic pistons that are switch-ready for accurate position sensing. Also features hard chrome-plated stainless steel piston rods and Buna seals. Threaded mounting through holes provide easy mounting hardware installation.

View More

Technical Specs

  • Item Air Cylinder
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 12mm
  • Stroke 30mm
  • Air Cylinder Type Compact
  • Air Cylinder Mount Through Hole
  • Body Material Aluminum
  • Port Size 5/16"
  • Single Acting/Double Acting Double Acting
  • Cushion Type None
  • Temp. Range -32 Degrees to 121 Degrees F
  • Cylinder Type Compact
  • Overall Length 61.5mm
  • Bore Dia. 12mm
  • Max. Load 17.5 lb.
  • Mount Through Hole
  • Piston Material Aluminum
  • Finish Silver
  • Piston Rod Material Chrome Plated 416 Stainless Steel
  • Magnetic Piston No
  • Tube Material Aluminum
  • Rod Dia. 6mm
  • Rod Thread Size #8-32
  • Rod Thread Length 7/32"
  • Features Magnetic Piston, Switch Ready, No Cushion
  • Max. Pressure 200 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products