Navigation Menu New

Access My Account, Order History, Lists and more here.

2MLW4 2MLW4 UNSPSC # 40151601

115VAC, 20 gal. Portable Electric Barrel Air Compressor

  • Item # 2MLW4
  • Mfr. Model # 2MLW4
  • UNSPSC # 40151601
  • Catalog Page # 2560 2560
Country of Origin Taiwan. Country of Origin is subject to change.

This Speedaire® portable electric barrel air compressor provides compressed air to help operate pneumatic tools and spray guns. A convenient handle and 2 wheels allow you to move compressor from job to job. Model comes with an ASME code tank, pressure regulator, and 2 pressure gauges.

Tap image to zoom.

Roll over image to zoom.

115VAC, 20 gal. Portable Electric Barrel Air Compressor

  • Item # 2MLW4
  • Mfr. Model # 2MLW4
  • UNSPSC # 40151601
  • Catalog Page # 2560 2560
Country of Origin Taiwan. Country of Origin is subject to change.

This Speedaire® portable electric barrel air compressor provides compressed air to help operate pneumatic tools and spray guns. A convenient handle and 2 wheels allow you to move compressor from job to job. Model comes with an ASME code tank, pressure regulator, and 2 pressure gauges.

Technical Specs

  • Lubrication Type - Air compressor Oil Lubricated
  • Item - Air Compressor Portable Air Compressor
  • HP - Air Compressor 2.0 hp
  • Input Voltage - Air Compressor 120V AC
  • Tank Style - Air Compressor Vertical
  • Tank Size - Air Compressor 20 gal
  • Free Air CFM @ 90 PSI - Air Compressor 5.0
  • Weight - Air Compressor 128 lb
  • Free Air CFM @ Max. Pressure - Air Compressor 2.8
  • Max. Pressure - Air Compressor 200 psi
  • Full Load Amps 15.0
  • (F)NPT Outlet 1/4 in
  • Cylinder Material Aluminum
  • Motor RPM 3,450 RPM
  • Motor Type Induction
  • Avg. Pump Life 5,000 hr
  • dBA @ 3 Feet 87.0
  • Overall Length 19 5/16 in
  • Overall Width 19 11/16 in
  • Overall Height 41 7/16 in
  • Item Portable Electric Barrel Air Compressor

This Speedaire® portable electric barrel air compressor provides compressed air to help operate pneumatic tools and spray guns. A convenient handle and 2 wheels allow you to move compressor from job to job. Model comes with an ASME code tank, pressure regulator, and 2 pressure gauges.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top