Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
SPEEDAIRE

1-Stage Synthetic Oil Air Compressor Pump with 2 gal. Oil Capacity

  • Item # 40HU69
  • My Part #
  • Mfr. Model # 40HU69
  • Catalog Page # N/A
  • UNSPSC # 40151610
1-Stage Synthetic Oil Air Compressor Pump with 2 gal. Oil Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $7,369.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 120.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This air compressor pump uses synthetic oil to give the pump a longer life by reducing the wear and friction of the internal pump parts.

View More

Technical Specs

  • Item Air Compressor Pump
  • Number of Stages 1
  • Lubrication Type Synthetic Oil
  • HP 25
  • Free Air CFM @ Max. Pressure 100
  • Max. Pressure 220 psi
  • Oil Capacity 2 gal.
  • Number of Cylinders 0
  • NPT Outlet 1/2"
  • Pump RPM 9000
  • Rotation CCW
  • Groove Section A
  • Groove Quantity 2
  • Flywheel Included Yes
  • Flywheel Dia. 10"
  • Sheave Size @ 1725 RPM 11-3/8"
  • Construction Cast Iron
  • Valve Material Stainless Steel
  • Valve Type Disc
  • Avg. Pump Life 100,000 hr.
  • Overall Height 18"
  • Overall Width 16-1/2"
  • Overall Depth 12-13/32"
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.