ST
Grainger Choice Product
SPEEDAIRE

1-7/8 " to 2-1/4" Rubber Air Gun Nozzle Set

  • Item # 22YK70
  • My Part #
  • Mfr. Model # 22YK70
  • Catalog Page # N/A
  • UNSPSC # 27131502
1-7/8 " to 2-1/4" Rubber Air Gun Nozzle Set close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pneumatics~Pneumatic Tools~Air Gun Nozzles


$25.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.13 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Product Details

This nozzle kit features rubber construction. Use with pneumatic air guns.

View More

Technical Specs

  • Item Air Gun Nozzle Set
  • Nozzle Type Rubber
  • Length 1-7/8 " to 2-1/4"
  • Base Material Rubber
  • Tube Material Rubber
  • Inlet Size 1/4"
  • For Use With Air Gun
  • Features Nominal Diameter Size of these Tips is 1/2", 1" and 1-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Related Products