Skip Content

ST
TM
SPEEDAIRE

1/2" NPT, 100-120V, Brass Timed Electric Auto Drain Valve

  • Item # 13X528
  • My Part #
  • Mfr. Model # 13X528
  • Catalog Page # 2640
  • UNSPSC # 40141603
Auto Drain Valve,100-120V,1/2 In. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.4 lbs.
Country of Origin Ireland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Opens and closes automatically based upon timer settings. Easy to adjust.

View More

Technical Specs

  • Item Timed Electric Auto Drain Valve
  • Pipe Size 1/2" NPT
  • Drain Size 1/2"
  • Drain Rate 4.53 gpm
  • Adjustable Drain Cycle 0.5 min. to 45 min.
  • Purge Time 0.5 sec. to 10 sec.
  • Voltage 100-120V
  • Max. Pressure 250 psi
  • Operating Temp. Range 14 Degrees to 140 Degrees F
  • Hz 50/60
  • Amps AC 0.30
  • Enclosure IP65
  • Body Material Brass
  • Overall Height 4"
  • Overall Width 1-13/16"
  • Overall Depth 3-13/64"
  • Includes 6 ft. Power Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


1/2 In NPT, 100-120V, Brass Timed Electric Auto Drain Valve is rated 2.7 out of 5 by 3.
Rated 1 out of 5 by from Lasted 6 months before it wouldn't close. Assembly is pressed together so its not serviceable. Have gone thru 2
Date published: 2017-08-24
Rated 2 out of 5 by from Was disappointed with the valve, The internals appear to be identical to the 1/4" valve on a larger body. I was using a 1/4" valve but was having issues with particles being trapped in the inlet to the valve, causing it to fail.
Date published: 2013-05-29
  • y_2018, m_1, d_11, h_10
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_2
  • loc_en_US, sid_13X528, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.