Skip Content

ST
TM
SPEEDAIRE

1/2", 40 ft. Spring Return Hose Reel, 300 psi Max. Pressure

  • Item # 2CUC9
  • My Part #
  • Mfr. Model # 2CUC9
  • Catalog Page # 2525
  • UNSPSC # 40142121
Hose Reel,1/2" ID,40 ft,Spring,HD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 19.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Enclosure offers a clean look and environmental protection for hose. Reel is spring-driven, with a positive latching mechanism, and can be adjusted to allow hose to come off the top or side. Durable, corrosion-resistant powder-coated finish.

View More

Technical Specs

  • Item Spring Return Hose Reel
  • Hose Reel Product Group Spring Return Hose Reel
  • Media - Hose Reels Air,Water
  • Max. Pressure 300 psi
  • Hose Inside Dia. 1/2"
  • Hose Length 40 ft.
  • Hose Included Yes
  • Duty Rating Heavy Duty
  • Finish - Hose Reels Powder Coated
  • Drive Type - Hose Reels Spring Return
  • Reel Inlet 1/2" (F)NPT
  • Enclosed Reel No
  • Hose Ends 1/2" (M)NPT
  • Hose Outlet 1/2" (M)NPT
  • Max. Temp. 140 Degrees F
  • Bearings Permanently Lubricated
  • Latch Locking
  • Seal Type Nitrile
  • Swivel Material Aluminum
  • Housing Material Polypropylene
  • Mounting Wall
  • Includes Rubber Hose
  • Overall Height 17-1/2"
  • Overall Width 8-11/16"
  • Overall Length 17-11/16"
  • Hose Material PVC
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.