TP
SPEEDAIRE

1-1/8" Air Cylinder Bore Dia. with 6" Stroke Aluminum , Bottom Tap Mounted Air Cylinder

  • Item # 5YAZ4
  • My Part #
  • Mfr. Model # 5YAZ4
  • Catalog Page # 2550
  • Catalog Group # D8349
  • UNSPSC # 27131701
1-1/8" Air Cylinder Bore Dia. with 6" Stroke Aluminum , Bottom Tap Mounted Air Cylinder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $327.02 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 1.88 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This permanently lubricated, heavy-duty, double-acting air cylinder is designed for applications requiring guided movement when it is critical that the piston rod not rotate. 2 piston rods prevent rods from twisting and turning off the axis, for reliable, repeatable linear motion with no need for external guides. Cylinder bearing wear is also minimized by the nonrotating twin-rod design. High-tensile strength aluminum cylinders have chrome-plated polished steel piston rods, high-strength steel tie rods, cast-iron rod bearings, and U-cup piston cylinders.

View More

Technical Specs

  • Item Air Cylinder
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-1/8"
  • Stroke 6"
  • Air Cylinder Type NFPA
  • Air Cylinder Mount Bottom Tap
  • Body Material Aluminum
  • Port Size 1/8" NPT
  • Single Acting/Double Acting Double Acting
  • Temp. Range -20 Degrees to 200 Degrees F
  • Cylinder Type NFPA
  • Overall Length 9-3/4"
  • Bore Dia. 1-1/8"
  • Max. Load 149 lb.
  • Mount Bottom Tap
  • Piston Material Aluminum
  • Finish Silver and Black
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Steel
  • Magnetic Piston No
  • Tie Rod Material Steel
  • Tube Material Aluminum
  • Rod Dia. 5/16"
  • Features Non-Rotating, Sq. Head, Switch Ready
  • Max. Pressure 150 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.