Skip Content

NC
SPEEDAIRE

1-1/4" Air Cylinder Bore Dia. with 6" Stroke Aluminum , Basic Mounted Air Cylinder

  • Item # 3FE28
  • My Part #
  • Mfr. Model # 3FE28
  • Catalog Page # N/A
  • Catalog Group # D8619
  • UNSPSC # 27131701
Air Cylinder,1-1/4 In. Bore,6 In. Stroke close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $599.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Cylinder
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-1/4"
  • Stroke 6"
  • Air Cylinder Type Rodless
  • Air Cylinder Mount Basic
  • Body Material Aluminum
  • Port Size 1/4" NPT
  • Single Acting/Double Acting Double Acting
  • Cushion Type Adjustable
  • Temp. Range -22 Degrees to 180 Degrees F
  • Cylinder Type Rodless
  • Overall Length 15.44"
  • Bore Dia. 1-1/4"
  • Max. Load 187 lb.
  • Mount Basic
  • Piston Material Magnetic
  • Finish Silver and Black
  • End Cap Material Aluminum
  • Magnetic Piston Yes
  • Tube Material Aluminum
  • Features Non-Rotating, Adjustable Cushions
  • Max. Pressure 150 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.