Skip Content

TP
TM
SPEEDAIRE

1-1/2" Air Cylinder Bore Dia. with 5" Stroke Stainless Steel , Double End Mounted Air Cylinder

  • Item # 5THG4
  • My Part #
  • Mfr. Model # NCDME150-0500
  • Catalog Page # 2606
  • UNSPSC # 27131701
Air Cylinder,5 In. Stroke,Double End close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $86.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.28 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Cylinder
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-1/2"
  • Stroke 5"
  • Air Cylinder Type Round Body
  • Air Cylinder Mount Double End
  • Body Material Stainless Steel
  • Port Size 1/8" NPT
  • Single Acting/Double Acting Double Acting
  • Cushion Type None
  • Temp. Range 40 Degrees to 140 Degrees F
  • Cylinder Type Round
  • Overall Length 10-1/4"
  • Bore Dia. 1-1/2"
  • Mount Double End
  • Piston Material Magnetic
  • Finish Hard Coat Anodized
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Carbon Steel
  • Magnetic Piston Yes
  • Tie Rod Material N
  • Tube Material Stainless Steel
  • Nose Mount Thread 3/4"-16 UNF
  • Rod Dia. 0.440"
  • Rod Thread Size 7/16"-20 UNF
  • Rod Thread Length 3/4"
  • Features Switched
  • Max. Pressure 250 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: Cuba, Iraq, Iran, North Korea, Rwanda, Sudan, and Syria.


  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.