DV
SPEEDAIRE

1-1/16" Air Cylinder Bore Dia. with 1/4" Stroke Stainless Steel , Basic Mounted Air Cylinder

  • Item # 5YCK2
  • My Part #
  • Mfr. Model # 5YCK2
  • Catalog Page # N/A
  • Catalog Group # D8383
  • UNSPSC # 27131701
1-1/16" Air Cylinder Bore Dia. with 1/4" Stroke Stainless Steel , Basic Mounted Air Cylinder close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Air Cylinder
  • Air Cylinder Product Group Air Cylinder
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-1/16"
  • Stroke 1/4"
  • Air Cylinder Type Compact
  • Air Cylinder Mount Basic
  • Body Material Stainless Steel
  • Port Size 1/8" NPT
  • Single Acting/Double Acting Double Acting
  • Temp. Range -40 Degrees to 200 Degrees F
  • Cylinder Type Compact
  • Overall Length 1-1/4"
  • Bore Dia. 1-1/16"
  • Max. Load 177 lb.
  • Mount Basic
  • Piston Material Aluminum
  • Finish Silver
  • End Cap Material Aluminum
  • Piston Rod Material Stainless Steel
  • Magnetic Piston No
  • Tie Rod Material Stainless Steel
  • Tube Material Stainless Steel
  • Rod Dia. 1/2"
  • Rod Thread Size 5/16"-24 Female
  • Rod Thread Length 0.70"
  • Features Not Switch Ready, No Cushions
  • Max. Pressure 200 psi
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products