Navigation Menu New

Access My Account, Order History, Lists and more here.

45PL19 45PL19 UNSPSC # 40151601

Tap image to zoom.

Roll over image to zoom.

SPEEDAIRE

Grainger Choice Product

0.75 HP, 115VAC, 3 gal. Portable Electric Air Compressor

  • Item # 45PL19
  • Mfr. Model # 45PL19
  • UNSPSC # 40151601
  • Catalog Page # 2559 2559
Country of Origin Taiwan. Country of Origin is subject to change.

Power pneumatic tools on almost any jobsite with the Speedaire® portable air compressor. It operates with a piston-driven air compressor pump to force air into the tank under a preset pressure. Use to power brad nail guns and similar tools.

Technical Specs

  • Lubrication Type - Air compressor Oil Free
  • Item - Air Compressor Portable Air Compressor
  • HP - Air Compressor 0.75 hp
  • Input Voltage - Air Compressor 120V AC
  • Tank Style - Air Compressor Hot Dog
  • Tank Size - Air Compressor 3.0 gal
  • Free Air CFM @ 90 PSI - Air Compressor 2.6
  • Weight - Air Compressor 40 lb
  • Free Air CFM @ Max. Pressure - Air Compressor 2.0
  • Max. Pressure - Air Compressor 135 psi
  • Full Load Amps 12.0
  • (F)NPT Outlet 1/4 in
  • Cylinder Material Aluminum
  • Motor RPM 3,100 RPM
  • Motor Type Universal
  • Avg. Pump Life 1,200 hr
  • dBA @ 3 Feet 86.0
  • Standards CSA
  • Overall Length 20 in
  • Overall Width 9 in
  • Overall Height 19 in
  • Item Portable Electric Air Compressor

Power pneumatic tools on almost any jobsite with the Speedaire® portable air compressor. It operates with a piston-driven air compressor pump to force air into the tank under a preset pressure. Use to power brad nail guns and similar tools.

Back to Top