Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SPEEDAIRE

0.5 HP General Duty Keyless Air Drill, Pistol Style, 3/8" Chuck Size

  • Item # 2YPP7
  • My Part #
  • Mfr. Model # 2YPP7
  • Catalog Page # N/A
  • UNSPSC # 27131505
0.5 HP General Duty Keyless Air Drill, Pistol Style, 3/8" Chuck Size close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Designed for use with 90 psi pneumatic pressure, this variable-speed air drill allows you to drive screws and pilot holes without worrying about losing battery power. Operates with a keyless chuck.

View More

Technical Specs

  • Item - Air Drills Air Drill
  • HP - Air Tools 0.50
  • Body Type - Air Tools Pistol
  • Chuck Size - Air Drills 3/8"
  • Drill Chuck Type - Air Drills Keyless
  • Reversing Yes
  • Body Style - Air Tools Pistol
  • Free Speed 2200 rpm
  • Duty Cycle - Air Tools General Duty
  • Air Inlet Size - Air Tools 1/4" NPT
  • Average CFM @ 15 Second Run Time 6.10
  • CFM @ Full Load 24.0
  • Required Pressure 90 psi
  • Min. Hose Size 3/8"
  • Handle Material Composite
  • Variable Speed Yes
  • Throttle Type Trigger
  • Bearings Ball and Roller
  • Housing Material Aluminum
  • Gear Train Planetary
  • Overall Length 8"
  • Tool Weight 2.60 lb.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products