Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SPEED DROPS

Ladder Foot Cover,PK2

  • Item # 6JHK4
  • My Part #
  • Mfr. Model # SDLS2
  • Catalog Page # N/A
  • UNSPSC # 31211901
Ladder Foot Cover,PK2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Drop Cloths

Product Details

Featuring no-slip soles for added safety, these ladder foot covers provide reliable floor protection.

View More

Technical Specs

  • Item Ladder Foot Cover
  • Color Yellow
  • Length 6"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.