Skip Content

DV
SPECTRUM

TCI 89074-92-0

  • Item # 29ZD67
  • My Part #
  • Mfr. Model # D1542-25G
  • Catalog Page # N/A
  • UNSPSC # 41116011
TCI 89074-92-0 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item N,N-Diethyl-m-Toluidine Hydrochloride
  • CAS Number 89074-92-0
  • Molecular Weight 199.72
  • Chemical Formula C11H17N.HCl
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 25g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN2811, Toxic Solid, Organic, n.o.s., 6.1, PG III
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Alternate Search Terms