Skip Content

DV
SPECTRUM

TCI 61566-58-3

  • Item # 29ZY06
  • My Part #
  • Mfr. Model # D2618-1G
  • Catalog Page # N/A
  • UNSPSC # 12352106
TCI 61566-58-3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item 2,4-Diaminobenzoic Acid Dihydrochloride
  • CAS Number 61566-58-3
  • Molecular Weight 225.07
  • Chemical Formula C7H8N2O2.2HCl
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 1g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Alternate Search Terms