Skip Content

DV
SPECTRUM

TCI 1217464-22-6

  • Item # 49D787
  • My Part #
  • Mfr. Model # D3716-100MG
  • Catalog Page # N/A
  • UNSPSC # 12352116
TCI 1217464-22-6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item (1S,2S)-N,N'-Dihydroxy-N,N'-Bis(Diphenylacetyl)Cyclohexane-1,2-Diamine
  • CAS Number 1217464-22-6
  • Molecular Weight 534.66
  • Chemical Formula C34H34N2O4
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 100mg
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Alternate Search Terms