TP
SPECTRUM

Phnl-Chlrfrm-Isoamyl Alchl, Btc, 400mL

  • Item # 6RJG8
  • My Part #
  • Mfr. Model # P1828-400ML
  • Catalog Page # N/A
  • UNSPSC # 12352104
Phnl-Chlrfrm-Isoamyl Alchl, Btc, 400mL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $443.93 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Biotech Grade is used in molecular biology and biochemistry as a liquid-liquid extraction technique for eliminating proteins and purifying nucleic acids.

View More

Technical Specs

  • Item Phenol-Chloroform-Isoamyl Alcohol, 25:24:1, pH 8.0, Biotech Grade
  • Concentration 25:24:1, pH 8.0
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade Purified
  • Chemical Container Size 400mL
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN2929, Toxic Liquid, Flammable, Organic, n.o.s. (Phenol, Chloroform, Isoamyl Alcohol, Solution), 6.1, PG II
  • Special Information Packaged At pH 67 Accompanied By A Separate Alkaline Buffer To Increase The pH To 80
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.