Skip Content

WV
SPECTRUM

Phenacetin,500g,CAS 62-44-2,Poly

  • Item # 46AT18
  • My Part #
  • Mfr. Model # P1054-500GM
  • Catalog Page # N/A
  • UNSPSC # 41116011
Phenacetin,500g,CAS 62-44-2,Poly close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Phenacetin
  • Concentration 100%
  • CAS Number 62-44-2
  • Molecular Weight 179.22
  • Chemical Formula C10H13NO2
  • Chemical Container Material Plastic
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 500g
  • Chemical Family Type Acids
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

  •