Skip Content

TP
SPECTRUM

Pentane,HPLC Grade,1L,PK6

  • Item # 39H354
  • My Part #
  • Mfr. Model # HP782-1LTAI
  • Catalog Page # N/A
  • UNSPSC # 12191602
Pentane,HPLC Grade,1L,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $917.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pentane is a straight chain hydrocarbon with five carbon atoms. It is a colorless, non-flammable liquid that has a strong hydrocarbon odor. It is a component in fuels and it is also used as a solvent in laboratories. It has very similar properties to butanes and hexanes.

View More

Technical Specs

  • Item Pentane
  • CAS Number 109-66-0
  • Molecular Weight 72.15
  • Chemical Formula C5H12
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade HPLC
  • Chemical Container Size 1L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1265, Pentane, 3, PG II
  • Special Information Submicron filtered.Packaged under inert gas.Suitable for high performance liquid chromatography, ultraviolet spectrophotometry or general use.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.