TP
SPECTRUM

N-Hexane, 1L, CAS 110-54-3

  • Item # 46AM01
  • My Part #
  • Mfr. Model # H1009-1LT
  • Catalog Page # N/A
  • UNSPSC # 12191602
N-Hexane, 1L, CAS 110-54-3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $619.03 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.86 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

n-Hexane, 99+ Percent, is a laboratory grade n-hexane containing approximately 99 percent n-hexane. Hexane or hexanes is a commercial and industrial product consisting of a mixture of hydrocarbons with six carbon atoms and includes n-hexane and its isomers 2-methylpentane and 3-methylpentane as well as small amounts of other six carbon chain isomers.

View More

Technical Specs

  • Item N-Hexane
  • Concentration 100%
  • CAS Number 110-54-3
  • Molecular Weight 86.18
  • Chemical Formula C6H14
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 1L
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1208, Hexane, 3, PG II
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.