Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
SPECTRUM

N,N Bis(4 Methoxybenzylidene) Alpha,25g

  • Item # 26YL56
  • My Part #
  • Mfr. Model # B1080-25G
  • Catalog Page # N/A
  • UNSPSC # 41116011
N,N Bis(4 Methoxybenzylidene) Alpha,25g close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item N,n'-Bis(4-Methoxybenzylidene)-Alpha,alpha'-Bi-P-Toluidine
  • CAS Number 55290-05-6
  • Molecular Weight F.W. 448.57
  • Chemical Formula C30H28N2O2
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 25g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms