Skip Content

TP
SPECTRUM

Methanol,Anhydrous,Rgnt Spcl,ACS-5,PK6

  • Item # 6NMY7
  • My Part #
  • Mfr. Model # M1235-500MLGL-CS6
  • Catalog Page # N/A
  • UNSPSC # 73101607
Methanol,Anhydrous,Rgnt Spcl,ACS-5,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $238.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Methanol, Reagent, ACS is also known by several other names including methyl alcohol, wood alcohol, and wood spirits. Methanol is known as the simplest alcohol. It is light, extremely volatile, colorless, flammable liquid with a strong odor. Methanol is highly toxic and it is not safe for human consumption. It is commonly used as an antifreeze, solvent, and a fuel as well as a denaturant for ethanol.

View More

Technical Specs

  • Item Methanol, Anhydrous
  • CAS Number 67-56-1
  • Molecular Weight 32.04
  • Chemical Formula CH4O
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade ACS Reagent
  • Chemical Container Size 500mL
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1230, Methanol, 3 (6.1), PG II
  • Special Information For Karl Fischer Determinations
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.