TP
SPECTRUM

MeChlor, Hydrocarbon Stabilize, PK4

  • Item # 6NMU5
  • My Part #
  • Mfr. Model # HP732-4LT-CS4
  • Catalog Page # N/A
  • UNSPSC # 12352106
MeChlor, Hydrocarbon Stabilize, PK4 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $677.00 / pkg. of 4
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 52.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Methylene Chloride, Hydrocarbon Stabilized, Exceeds A.C.S. Specifications, HPLC Grade - otherwise referred to as Dichloromethane. This organic compound has a light sweet aroma and is widely used as a solvent. Although this colorless, volatile liquid is non-miscible with water, it is miscible with a rang of other organic solvents. Thanks to it's low boiling point, it is able to function in a heat engine. It also welds certain plastics together and is used by hobbyists for joining components together.

View More

Technical Specs

  • Item Methylene Chloride, Hydrocarbon Stabilized, Exceeds A.C.S. Specifications
  • CAS Number 75-09-2
  • Molecular Weight 84.93
  • Chemical Formula CH2Cl2
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade HPLC
  • Chemical Container Size 4L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III
  • Special Information Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.