DV
SPECTRUM

K Phspht Mnbsc, Crstl, Biotc, 500g

  • Item # 6RJG1
  • My Part #
  • Mfr. Model # P1384-500GM
  • Catalog Page # N/A
  • UNSPSC # 51171628
K Phspht Mnbsc, Crstl, Biotc, 500g close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Potassium Phosphate Monobasic, Crystal, Biotech Grade
  • CAS Number 7778-77-0
  • Molecular Weight 136.09
  • Chemical Formula KH2PO4
  • Chemical Container Material Plastic
  • Chemical Container Type Bottle
  • Chemical Grade Purified
  • Chemical Container Size 500g
  • Chemical Family Type Analytical Reagents
  • Shelf Life 24 mo.
  • Shipping Restrictions Chemical Not Regulated For Transport
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Alternate Search Terms