Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
SPECTRUM

HPLC Isopropyl Alcohol, 4L Amber Glass Bottle, #67-63-0

  • Item# 6NMT6
  • Mfr. Model# HP692-4LT-CS4
  • Catalog Page# N/A
  • UNSPSC# 12352104
HPLC Isopropyl Alcohol, 4L Amber Glass Bottle, #67-63-0 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $630.50 / pkg. of 4

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 52.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

HPLC Grade solvents are lot-tested and precisely controlled to meet the high quality requirements of chromatographic analysis including high purity, low UV-absorbance, guaranteed suitability for fluorescence detection, low particulates (eliminates pre-filtration) and controlled low-content of non-volatile components. All isopropyl alcohol chromatography solvents are delivered with an expiration date.

View More

Technical Specs

  • Item Isopropyl Alcohol, Exceeds A.C.S. Specifications
  • CAS Number 67-63-0
  • Molecular Weight 60.1
  • Chemical Formula C3H8O
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade HPLC
  • Chemical Container Size 4L
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1219, Isopropanol, 3, PG II
  • Special Information Submicron Filtered, Packaged Under Inert Gas Suitable For High Performance Liquid Chromatography, Ultraviolet Spectrophotometry Or General Use Possible Carcinogen
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: CA and PR

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.