DV
SPECTRUM

Formic Acid O-d, 1g

  • Item # 49G136
  • My Part #
  • Mfr. Model # F0247-1G
  • Catalog Page # N/A
  • UNSPSC # 12352106
Formic Acid O-d, 1g close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Formic Acid O-d
  • CAS Number 925-94-0
  • Molecular Weight 47.03
  • Chemical Formula CHDO2
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 1g
  • Chemical Family Type Acids
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1779, Formic Acid with More Than 85% Acid By Weight, 8, PG II
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Alternate Search Terms