Skip Content

TP
SPECTRUM

Ethyl Glycidyl Ether,25mL,CAS 4016-11-9

  • Item # 46AL18
  • My Part #
  • Mfr. Model # E1466-25ML
  • Catalog Page # N/A
  • UNSPSC # 12352112
Ethyl Glycidyl Ether,25mL,CAS 4016-11-9 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $112.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.07 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ethyl Glycidyl Ether is intended for 1-Ethoxy-2,3-epoxypropane; and 1,2-Epoxy-3-ethoxypropane.

View More

Technical Specs

  • Item Ethyl Glycidyl Ether
  • Concentration 100%
  • CAS Number 4016-11-9
  • Molecular Weight 102.13
  • Chemical Formula C5H10O2
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 25mL
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN2752, 1,2-Epoxy-3-Ethoxypropane, 3, PG III
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas


  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.