Skip Content

TP
SPECTRUM

Ethyl Alch,190 Prf,Rgnt,ACS,Gls,PK6

  • Item # 6RFL9
  • My Part #
  • Mfr. Model # E1029-500MLGL-CS6
  • Catalog Page # N/A
  • UNSPSC # 12352104
Ethyl Alch,190 Prf,Rgnt,ACS,Gls,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $383.50 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ethyl Alcohol, 190 Proof, Reagent, ACS, also commonly known as Ethanol, is an extremly volatile, flammable, colorless liquid. A pure ethyl alcohol (ethanol), it is ideal for applications in industrial, health, education, and research. Reagent ACS grade is a reliable, high-quality, reagent for general laboratory use and is commonly used in thermometers, as fuel and as a powerful solvent.

View More

Technical Specs

  • Item Ethyl Alcohol
  • Concentration 190 Proof
  • CAS Number 64-17-5
  • Molecular Weight 46.07
  • Chemical Formula C2H5OH
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade ACS Reagent
  • Chemical Container Size 500mL
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1170, Ethanol, 3, PG II
  • Special Information Prices Include Federal Excise Tax
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: CA, and PR.


  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.