Skip Content

TP
SPECTRUM

Dimethyl Sulfoxide,Reagent,1L,PK6

  • Item # 39H242
  • My Part #
  • Mfr. Model # D1046-1LTAI
  • Catalog Page # N/A
  • UNSPSC # 51172004
Dimethyl Sulfoxide,Reagent,1L,PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,056.00 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dimethyl Sulfoxide, Reagent is an organosulfur, colorless liquid and is also known as DMSO. It acts as an important polar aprotic solvent bcause of its ability to dissolve both polar and non-polar compounds, as well as its miscibility with a wide range of orgnic solvents inculding water. One of DMSO's main characteristics is its ability to penetrate human skin. In the field of biology it is used in PCR as an inhibitor of secondary structures in DNA templates and/or DNA primers. It can also be used as a cryoprotectant, reducing ice formation in cell media and thus preventing necrosis of the cell during the freezing process.

View More

Technical Specs

  • Item Dimethyl Sulfoxide
  • CAS Number 67-68-5
  • Molecular Weight 78.13
  • Chemical Formula C2H6OS
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 1L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.