DV
SPECTRUM

Dichloromethane-d2, 5g

  • Item # 49D519
  • My Part #
  • Mfr. Model # D3529-5G
  • Catalog Page # N/A
  • UNSPSC # 12191602
Dichloromethane-d2, 5g close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Dichloromethane-d2, 99.9atom PercentD

View More

Technical Specs

  • Item Dichloromethane-d2
  • CAS Number 1665-00-5
  • Molecular Weight 86.94
  • Chemical Formula CCl2D2
  • Chemical Container Material Clear Glass
  • Chemical Container Type Bottle
  • Chemical Grade Reagent
  • Chemical Container Size 5g
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1593, Dichloromethane, 6.1, PG III
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: PR.


  • This item is restricted for international sale.