TP
SPECTRUM

DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls

  • Item # 6RFN7
  • My Part #
  • Mfr. Model # ET107-4LTGL
  • Catalog Page # N/A
  • UNSPSC # 12352104
DeHydrtd Alch, 200 Prf, UnDntrd, USP, 4L, Gls close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $431.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dehydrated Alcohol, 200 Proof, Undenatured, USP, also known as anhydrous ethanol or absolute ethyl alcohol, has a minimum purity of 99.5% and moisture levels below 0.2%. It meets the standards of the USP (United States Pharmacopeia) and is used as an antiseptic to disinfect skin prior to injections, an active ingredient for pain relief and as a solvent.

View More

Technical Specs

  • Item Dehydrated Alcohol, Undenatured
  • Concentration 200 Proof
  • CAS Number 64-17-5
  • Molecular Weight 46.07
  • Chemical Formula C2H5OH
  • Chemical Container Material Amber Glass
  • Chemical Container Type Bottle
  • Chemical Grade USP
  • Chemical Container Size 4L
  • Chemical Family Type Solvents
  • Shelf Life 24 mo.
  • Shipping Restrictions UN1170, Ethanol, 3, PG II
  • Special Information Prices Include Federal Excise Tax
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Non-Flammable Gas

  • This item has been restricted from sale in the following states: CA, and PR.


  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.